Shop All Wall Mounted Retractable Barriers
Global Industrial
Retractable Belt Barrier, 40 Black Post, 7-1/2ft Black Belt, 2PK
Mfr # 708414BK
Zoro # G108620848
product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708414BK
- Zoro # G108620848
- UPC # 707022410106
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 40 in |
Details
Item | Retractable Belt Barrier |
Description
Global Industrial, retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature belt brake for added safety and torque spring mechanism for smooth and silent belt retraction. Belt head includes include 4-way connectivity with universal connection splines. Belt is constructed from 7-1/2 L x 2W herringbone weave, nylon material that will last the life of the post. Each unit features a 14 diameter, 16 lb weighted base for stability and rubber floor protectors for maximum protection to show room or facility floors. Steel post measures 40H overall with 2-1/2 diameter. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Red (471 IW RED)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist L (GW901L)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222021)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 7-1/2ft Blue Belt, 2PK (708414BL)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Authorized Belt (708418RWA)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel, 7-1/2' Black/Yellow, Qty 2 (708413YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 7-1/2' Black/Yellow Belt, Qty 2 (708414YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 7-1/2' Blue Belt, Qty 2 (708413BL)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt (708410YB)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- Global Industrial Wall Mounted Retractable Barriers