Shop All Wall Mounted Retractable Barriers
Global Industrial
Retractable Belt Barrier, 40 Black Post, 10' Red Belt
Mfr # 708416RD
Zoro # G508619749
Sold in multiples of 2 for $199.70
Free Shipping & Returns
$199.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708416RD
- Zoro # G508619749
- UPC # 707022410205
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 40 in |
Details
Item | Retractable Belt Barrier |
Description
The Global Industrial Retractable Belt Barrier is perfect for directing crowd traffic safely where organization and social distance compliance are needed. This standalone stanchion can help control crowds, lines, and divide sections for a variety of locations with high volume flow. Classic black post blends easily in any hallway, lobby, or near an entry or exit point. Suitable for any indoor industrial or commercial setting where crowd traffic safely and social distancing is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-116-427)
- NMC Caution Hot Work Permit Required In This Area Sign, C526RB (C526RB)
- SHUBEE SUPERBEE SHOE COVER DARK BLUE 40PR (C SB SC BEE 289)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1663-NA_14x10 (U3-1663-NA_14x10)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 10' Black/Yellow Belt (708416YB)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Black Case W/30' Black/Yellow Belt (708412YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 10' Blue Belt (708416BL)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Yellow Caution Belt (708417BC)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Yellow Case W/15' Yellow Caution Belt (708411YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 10' Black Belt (708416BK)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- Global Industrial Crowd Control