Shop All Sponges and Scouring Pads
Global Industrial
Resort Cut Scrub Sponge, Yellow/Green, 2.75 x 4, 40PK
Mfr # 670330
Zoro # G908620499
product price: $64.59
/pk 40, $1.61/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2-3/4 in
- Material Polyester/Cellulose
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670330
- Zoro # G908620499
- UPC # 707022395151
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 4 in |
Width | 2-3/4 in |
Details
Material | Polyester/Cellulose |
Color | Yellow |
Description
The Global Industrial Resort Cut Scrub Sponge features a medium-duty scouring pad on one side and a cellulose sponge on the other side. The cellulose sponge absorbs water while the green abrasive pad powers off stuck on food, residue and stains away from surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 12PK (SW031)
- UNGER UNGER Green Window Washer (SV350)
- LIBMAN Lbman Gator Mop Refill (3021)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- MR. CLEAN Scrubber Sponge, Extra Durable, White, 4-3/5"X2-3/10", PK32 (82038)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- S.O.S. Sponge All Surface Scrubbing, PK12 (91017)
- SCOTCH-BRITE Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 5 (MMM3000CC)
- Global Industrial Sponges and Scouring Pads