Shop All Mailboxes
Global Industrial
Residential Mailbox, Front and Rear Access Locking Door, 12-1/2 x 13-5/8 x 18-1/4, Black
Mfr # 493409BK
Zoro # G708619990
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front and Rear Access
- Color Black
- Height 14 in
- Post Material Aluminum
- Width 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493409BK
- Zoro # G708619990
- UPC # 707022343695
- Country of Origin China
- Category Mailboxes
Dimensions
Height | 14 in |
Width | 12-1/2 in |
Depth | 13-5/8 in |
Details
Type | Front and Rear Access |
Color | Black |
Post Material | Aluminum |
Net Weight | 18.4 |
Description
Global Residential Mailbox 12-1/2 x 13-5/8 x 18-1/4 Front and Rear Access Locking Door Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Moisture Analyzer 200g Capacity, 0.01g Readability (PMB 202)
- OFFICEMATE Recycled Drawer Organizer (26032)
- MALIN CO Baling Wire, 0.0625 Dia, 23.995 ft (08-0625-014S)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- GLOBAL INDUSTRIAL 48H Mailbox Pedestal In-Ground Mounted, Black (493410BK)
- GLOBAL INDUSTRIAL Small Inter-Office Mailbox 12W x 3 D x 10 H (443490)
- GLOBAL INDUSTRIAL Large Inter-Office Mailbox 18W x 7 D x 18 H (443491)
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- MAYNE MAYNE LZM625W Mailbox Post Solar Cap - White (LZM-625-WH)
- SIMPLAY3 Classic Home Mailbox, Gray Stone/Black (416700-02)
- Global Industrial Mailboxes & Accessories