Shop All Food Service Appliance Parts
Global Industrial
Replacement Thermostat For Nexel Model 243008
Mfr # 243288
Zoro # G308613510
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243008
- Height 1-3/8 in
- Width 3-5/16 in
- Depth (In.) 3/1/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243288
- Zoro # G308613510
- UPC # 707022487900
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-3/8 in |
Width | 3-5/16 in |
Depth (In.) | 3/1/2008 |
Details
Item | Thermostat |
For Use With | Model 243008 |
Description
This replacement thermostat is compatible with the Nexel Reach-in Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Ignition Module Kit For - Part# Fm8263271 (FM8263271)
- VULCAN HART Switch (411496-F5)
- THERMO-KOOL 2-3/4 X 60-5/8 Sweep Extended (513000)
- CROWN STEAM Hi Limit Thermostat (4451-1)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor Blade For Nexel Models 243005, 243037 & 243038 (243254)
- GLOBAL INDUSTRIAL Replacement Shelf For Nexel Model 243005 (243282)
- GLOBAL INDUSTRIAL 4 Casters For Nexel Merchandisers, Refrigerators & Freezers (243292)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- HATCO Temperature Display (02.16.050.00)
- Global Industrial Food Service Appliance Parts