Shop All Utility Knife Blades
Global Industrial
Replacement Steel Utility Blades, 20PK
Mfr # 412408
Zoro # G708611369
product price: $10.29
/pk 20, $0.51/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3/4 in
- Primary Cutting Application 412405, 244292 use with grianger no
- Color Silver
- Thickness 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412408
- Zoro # G708611369
- UPC # 707022403016
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Length | 3/4 in |
Details
Primary Cutting Application | 412405, 244292 use with grianger no |
Item | Replacement Blades |
Color | Silver |
Thickness | 1/4 |
Description
These replacement blades maintain cutting speed and efficiency for corrugated boxes, straps, wrap, and other materials in warehouses, shipping facilities, and more. The carbon steel construction provides strength and durability for years of reliable service. Replacement Blades are designed for use with models Global# 244292 and 412405. Package quantity is 20.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tile Cutter, 12 In Cap, Gray, Chrome-Plated (13P554)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- POWERNAIL PALM001 PowerPalm Pneumatic 16/18-Gauge Flooring T/L-Cleat Nailer (PALM001)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- GLOBAL INDUSTRIAL Edge Protector Cutter Replacement Blades, 2PK (244247)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- KERSHAW Knife Outright 4.4 In Blade Blue (KER8320)
- EXCEL BLADES #18 1/2 in. Large Chisel Replacement Knife Blade, 1000PK (10018IND)
- DEWALT Foam Tripped Applicator, PP, 6" L, PK1000 (DCE1501)
- EXCEL BLADES 30° Snap Blade, 9mm Snap Knife Utility Replacement Blade, 10pcs., 6pk. (20030)
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- Global Industrial Utility Knife Blades