Shop All Food Service Appliance Parts
Global Industrial
Replacement Shelf For Nexel Model 243038
Mfr # 243286
Zoro # G708613479
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243038
- Height 1-1/2 in
- Width 24-3/8 in
- Depth (In.) 23-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243286
- Zoro # G708613479
- UPC # 707022487870
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-1/2 in |
Width | 24-3/8 in |
Depth (In.) | 23-3/16 |
Details
Item | Shelf |
For Use With | Model 243038 |
Description
This replacement shelf is compatible with the Nexel Merchandiser Freezer. Connects to listed unit to allow for complete service of freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Tropical Cooler (159030329)
- KNG Small Striped Baggy Cargo Chef Pants (1059S)
- PERLICK Temp Controller (1028540)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- FOLLETT SPST With Roller Mcgill Switch (207867)
- Global Industrial Food Service Appliance Parts