Shop All Food Service Appliance Parts
Global Industrial
Replacement Shelf For Nexel Model 243005
Mfr # 243282
Zoro # G708613530
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243005
- Height 11/16 in
- Width 24-5/16 in
- Depth (In.) 23-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243282
- Zoro # G708613530
- UPC # 707022487825
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 11/16 in |
Width | 24-5/16 in |
Depth (In.) | 23-3/16 |
Details
Item | Shelf |
For Use With | Model 243005 |
Description
This replacement shelf is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Camwear 8" 1.8 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB8176)
- VOLLRATH Disher, Orchid (47147)
- ANTHONY INTERNATIONAL Arm, Hold Open Assy (02-14649-0001)
- NEAT THINGS Beverage Can Dispenser (B680)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- ROBOT COUPE R201Ea Veg Prep Bowl Assembly (102699S)
- Global Industrial Food Service Appliance Parts