Shop All Fan Parts
Global Industrial
Replacement Round Base for 24 Pedestal Fan - Model 585279
Mfr # 292234
Zoro # G808826137
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global 24" Pedestal Fan, Model 585279
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292234
- Zoro # G808826137
- UPC # 707022125031
- Country of Origin China
- Category Fan Parts
Details
For Use With | Global 24" Pedestal Fan, Model 585279 |
Material | Steel |
Color | Gray |
Description
For use with Model 585279
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zvc-403 3 Zone Relay For Zone (ZVC-403)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W193)
- HOSHIZAKI Valve Housing Drain (435054-01)
- GLOBAL INDUSTRIAL Wall/Column Bracket for High Velocity Dock Fans (293096)
- GLOBAL INDUSTRIAL Replacement Fan Grille for 24 Pedestal/Wall Fan, Model 258321, 585279 (292241)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- GLOBAL INDUSTRIAL Replacement Wall Mount for 607050, 607051, 258321, 258322 (292229)
- GLOBAL INDUSTRIAL Dock Truck Mount for High Velocity Dock Fans (293097)
- GLOBAL INDUSTRIAL 1/2 Hp Motor For 30 Deluxe Pedestal Fan, Model 652299 (RP7002)
- DAYTON Motor (P151-D00-7030)
- Global Industrial Fan Parts