Shop All Squeegee Parts
Global Industrial
Replacement Rear Squeegee Blade For 13in Scrubber
Mfr # 641789
Zoro # G011937378
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641789
- Zoro # G011937378
- UPC # 707022455909
- Country of Origin China
- Category Squeegee Parts
Details
Color | Red |
Material | Polyurethane |
Description
Replacement squeegees fit onto the rear squeegee assembly on Global Industrial™ Floor Scrubbers. For use with 13in floor scrubbers Global Models: 641751, 641752.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Filter, Exhaust Filter (9009078)
- TELEBRANDS Hurricane Spin Mop (7384-2)
- STEARNS PACKAGING Stearns GS Window Cleaner Concentrate - 2 oz Packs, 48 Packs/Case - 2384002 (2384002)
- PULEX Swivel Squeegee Handle (IMPU70053)
- GLOBAL INDUSTRIAL Replacement Squeegee Assembly 760 Double Wheel, 261990, 641250, 641263, 641264, 641244, 641407 (RP6423)
- GLOBAL INDUSTRIAL Replacement Front Squeegee Blade for 17in, 18in, 20in, 22in & 26in Scrubber (262000)
- REMCO VIKAN Green 20" Replacement Squeegee Blade (77332)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- MOERMAN Stainless Steel Squeegee Channel 10 Inch (17788)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in RED, FITS TN (1011232)
- TOUGH GUY TOUGH GUY Black 24" Replacement Squeegee Blade (1ZCA6)
- Global Industrial Squeegee Parts