Shop All Pleated Air Filters
Global Industrial
Replacement Pre Filter For 293052, 10PK
Mfr # 293054
Zoro # G008642902
product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) 293052
- Nominal Depth 1.6
- Nominal Height 16
- Type Pre Filter
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293054
- Zoro # G008642902
- UPC # 707022437356
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1.6 |
Nominal Height | 16 |
Width | 16 in |
Details
For Use With (Systems) | 293052 |
Type | Pre Filter |
Description
Make sure your advanced purification system has enough filters for the year to ensure lasting performance and service. This MERV 9 pleated filter acts as a first line of defense against particles by trapping volumes of pollen, hairs, mold and other larger dust particles within reach of the filtration system. It is recommended to be replaced every 3 months to maintain peak efficiency of the air scrubber. This replacement pre filter is intended for use with the Global Industrial commercial air scrubber / negative air machine - model 293052. It includes 10 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 20 in. W X 30 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA22-4)
- DAYTON Knob (3301-2016-000)
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 1D, Pleated, MERV 8 (B2308760)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 2D (B2318649)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 10, 12Wx12Hx1D (B2318726)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8 (B2308763)
- GLOBAL INDUSTRIAL Pleated Air Filter, 16 X 25 X 1in, MERV 8, Standard Capacity, Self-Supported (B2308762)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- Global Industrial Pleated Air Filters