Shop All Plate Casters
Global Industrial
Replacement Pair Of 4in Polyurethane Swivel Casters For 412559
Mfr # 412563
Zoro # G808613584
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Casters
- Application Global Industrial™ Case Sealer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412563
- Zoro # G808613584
- UPC # 707022452960
- Country of Origin China
- Category Plate Casters
Details
Type | Casters |
Application | Global Industrial™ Case Sealer |
Color | Gray |
Description
Pair or replacement 4 polyurethane swivel casters for Global Industrial; Case Sealer - Model 412559.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132436SL-Y)
- POWER TEAM PULLER, 2 JAW, TRANSMISSION BEARING (PTTJ-1)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 5 x 1-1/2 (232CP3)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL 5 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (601110)
- GLOBAL INDUSTRIAL Replacement 5in Swivel Casters (241848)
- GLOBAL INDUSTRIAL 3 Replacement Casters for Global Hardwood Dolly, 1000 Lb. Cap., 4PK (251444)
- GLOBAL INDUSTRIAL Floor Lock for 6 Casters (241851C)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 900 lb (18EG05229SFBE)
- Global Industrial Casters