Shop All Plate Casters
Global Industrial
Replacement Pair Of 4in Polyurethane Brake Casters For 412559
Mfr # 412564
Zoro # G908613569
product price: $60.35
/pr
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Casters
- Color Gray
- Application Global Industrial™ Case Sealer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412564
- Zoro # G908613569
- UPC # 707022452977
- Country of Origin China
- Category Plate Casters
Details
Type | Casters |
Color | Gray |
Application | Global Industrial™ Case Sealer |
Description
Pair of replacement 4 polyurethane brake casters for Global Industrial; Case Sealer - Model 412559.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, Set of 4 (PAKCM01)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- TRACTEL Beam Clamp, 4000 lb, 3 to 9-1/3 in (CC07019)
- KIPP Clevis Mating Piece, Right-Hand Thread, B=16, G=24, D1=16, M16, Steel Galvanized, Comp:Steel (K1460.1624)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Rigid Plate Caster, 330 Lb. Capacity (748044)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Rigid Plate Caster, 800 lb. Capacity (601220)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL 6 Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- GLOBAL INDUSTRIAL 5 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (601110)
- GLOBAL INDUSTRIAL Floor Lock for 8 Casters (241851D)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- Global Industrial Plate Casters