Shop All Pneumatic Tool Parts
Global Industrial
Replacement Needles For 18in Air Needle Scaler 133716
Mfr # 133717
Zoro # G408640942
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 133716
- Overall Length 18 in in
- Weight 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133717
- Zoro # G408640942
- UPC # 707022483162
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 18 in in |
Details
Item | Replacement Needles |
For Use With | Model 133716 |
Weight | 1 |
Material | Steel |
Description
Pick up this pack of 19 Replacement Needles for your Global Industrial 18 Needle Scaler model #133176 when they wear out. These needles are specifically made to fit the scaler and are direct factory replacements, so you can be sure of a perfect fit and function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Fitting QSSF-1/2-12-B (QSSF-1/2-12-B)
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- GAST Diaphragm Daa/Doa/Dol Sp Af818B (AF818B)
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- DANCO 1/2 in. D Nylon Washer (35697B)
- GAST Pressure Switch Ae163F (AE163F)
- INGERSOLL-RAND Tune Up Kit (TA-EP51-TK1)
- INGERSOLL-RAND Vane, PK6 (2910-42-6)
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- Global Industrial Pneumatic Tool Parts