Shop All Keyed Pocket & Sliding Door Locks
Global Industrial
Replacement Mortise Door Lock With 2 Keys for Sliding Doors
Mfr # 603CP138
Zoro # G108620428
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type Mortise Door Lock
- Height 1/16 in
- Width 1/4 in
- Color Yellow
- Operation Type Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603CP138
- Zoro # G108620428
- UPC # 707022093231
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Height | 1/16 in |
Width | 1/4 in |
Depth (In.) | 1/24/2024 |
Details
Door Type | Mortise Door Lock |
Color | Yellow |
Operation Type | Hardware |
Description
Replacement lock is ONLY for use with Global Industrial sliding doors: 603336, 603337, 603340, 603338,603341, 603339, 603342, 603343. This replacement lock is not made to fit other manufacturers products. This lock does not include the receiver. This lock is unique in its locking mechanism and should not be used for hinged doors or products made by other manufacturers. Keyed alike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Dummy Mortise Cylinder, Commercial (7180DC-26D)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- EMTEK Haydon 1-3/4 in Cabinet Knob Satin Brass Finish (86698US4)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38875.012.0625)
- ADAMS RITE Mortise Sliding Door Deadbolt, Flat FP, US26D (2331-626)
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- LOCKEY USA Mechanical Keyless Sliding Patio Door Lock, C150, White (C150WH)
- SCHLAGE Touch Deadbolt Stn Ni (BE375VCEN619)
- SCHLAGE Passage Georgian Age Brz (F10VGEO716)
- BALDWIN ESTATE Passage Sliding Door Locks Satin Black (PD006.190.PS)
- BEST Satin Chrome Cabinet 5L7RD2626 (887838151131)
- Global Industrial Pocket & Sliding Door Hardware