Shop All Vacuum Parts
Global Industrial
Replacement Metal Wand For Cat C21V Wet/Dry Vacuum 641757
Mfr # RP6597
Zoro # G908641296
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Wand
- Material Stainless Steel
- Length 24 in
- Net Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP6597
- Zoro # G908641296
- UPC # 707022472906
- Country of Origin China
- Category Vacuum Parts
Dimensions
Length | 24 in |
Details
For Vacuum Type | Wand |
Material | Stainless Steel |
Net Weight | 1.9 |
Description
This Replacement Metal Wand is compatible with the Cat C21V Stainless Steel HEPA Wet/Dry Vacuum, model number 641757.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy Duty Citrus Degreaser, 1 Gal Jug, Liquid, Amber, 4 PK (ZUCIT128)
- WD-40 Electrical Contact Cleaner Spray11 oz. Aerosol Can (300554)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W220)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 605029, Nobles/Tennant 605030, Nobles/Tennant 606758 (GSQ1028XX2)
- GLOBAL INDUSTRIAL Replacement 13' Hose For Cat C16V Wet/Dry Vacuum 641759 (CRP1024)
- GLOBAL INDUSTRIAL Replacement Hose For Cat C21V Wet/Dry Vacuum 641757 (RP6596)
- GLOBAL INDUSTRIAL Wide Area Carpet Vacuum Cleaner, 30in Cleaning Width (641830)
- GLOBAL INDUSTRIAL Replacement Big Dry & Wet Brush Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6592)
- GLOBAL INDUSTRIAL Replacement Small Round Brush Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6590)
- GLOBAL INDUSTRIAL Replacement 6in Power Cord for Upright Vacuum 641835 (RP6705)
- KENMORE 520GAL FineDust Filter (VCFF)
- Global Industrial Vacuum Parts