Shop All Basket & Cube Trucks
Global Industrial
Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow
Mfr # 241991YL
Zoro # G708612328
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30-1/2 in
- Overall Length 53-1/4 in
- Overall Width 36-1/4 in
- Color Yellow
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241991YL
- Zoro # G708612328
- UPC # 707022013352
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30-1/2 in |
Overall Length | 53-1/4 in |
Overall Width | 36-1/4 in |
Details
Color | Yellow |
Assembled | No |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protection. Twin document pockets and reinforced handles. This Replacement Liner will only fit Global manufactured Bulk Truck Model 241986YL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Spring Latch, Stainless Steel, 5 t (5LKI)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 550 lb. (ALEV 125/15K-BB0.5)
- RUBBERMAID COMMERCIAL Caster, Swivel with Brake, 5 In (GRFG29818)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel (241305)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 12 Bushel Capacity, 36-1/4L x 24-3/4W x 32-1/4H, Assembled (241303)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL 12 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356YL)
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H (800357)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L (33W316)
- Global Industrial Tilt & Cube Trucks