Shop All Basket Truck Accessories
Global Industrial
Replacement Liner for Canvas Basket Bulk Truck, 16 Bushel
Mfr # 241317
Zoro # G408610419
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Overall Width 28-1/4 in
- Color White
- Overall Height 30-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241317
- Zoro # G408610419
- UPC # 707022080538
- Country of Origin China
- Category Basket Truck Accessories
Dimensions
Overall Length | 40 in |
Overall Width | 28-1/4 in |
Overall Height | 30-1/2 in |
Details
Color | White |
Description
Heavyweight canvas with wear-guard edge offers maximum abrasion resistance and is treated with water repellent to resist weather and liquid damage. Twin document pockets and reinforced handles. This Replacement Liner will only fit Global manufactured Bulk Truck Model 241304.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 1,200Ft L (PD1/212)
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Rigid 3-1/2in Diameter 300 Lb. Cap. - (DCXS03X31-R)
- DEE ZEE 07-17 SILVERADO/SIERRA TIE DOWNS (DZ97903)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- GLOBAL INDUSTRIAL Spring Lift Platform for 20 Bushel Truck, 24W x 48L (800375)
- GLOBAL INDUSTRIAL Spring Lift Platform for 16 Bushel Truck, 24W x 38L (800374)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel Kit with Hardware Includes 2 10in Wheel, 4 Washers, 2 Axle Nuts (FG1004L30000)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- Global Industrial Basket Truck Accessories