Shop All Food Service Appliance Parts
Global Industrial
Replacement Left Shelf For Nexel Model 243037
Mfr # 243278
Zoro # G508613488
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243037
- Height 1-3/8 in
- Width 23-3/16 in
- Depth (In.) 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243278
- Zoro # G508613488
- UPC # 707022487788
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-3/8 in |
Width | 23-3/16 in |
Depth (In.) | 23 |
Details
Item | Shelf |
For Use With | Model 243037 |
Description
This replacement left shelf is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Sports Drink Mix, Sugar Free, Lemon-Lime (10125040)
- PERKY-PET Food Humbird Inst Nec8Oz (240SF)
- SEB PROFESSIONAL Special Cleaning Tablets For Wmf Milk Sy (3326220000)
- ALLIANCE LEAD HIGH TEMP IGN (44061603)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- DELFIELD Dr Reachin Full Same Gasket (1708801)
- Global Industrial Food Service Appliance Parts