Shop All Bench and Floor Scale Accessories
Global Industrial
Replacement LCD Indicator For Floor Scales
Mfr # 412587
Zoro # G909146318
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2 in
- Color Black
- Height 4-7/8 in
- Width 2-1/2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412587
- Zoro # G909146318
- UPC # 707022460095
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 9-1/2 in |
Height | 4-7/8 in |
Width | 2-1/2 in |
Details
Color | Black |
Item | Indicator |
Material | Aluminum |
Description
The Global Industrial, is compatible with the Global Industrial, Digital Floor Scales, Drum Scales, and Veterinary Scales, model numbers 244243, 244244, 318506, 412581, 412582, 412583, and 412584, and includes a 9V 600ma adaptor and is battery operated 4x AA batteries not included. UL and cUL certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 18", Kraft, 10/Each (242418DPB)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- GLOBAL INDUSTRIAL A/C Adaptor for Global Electronic Counting Scale (422855)
- GLOBAL INDUSTRIAL Replacement Display Adaptor 5.9'L (RP4006)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- OPTIMA SCALES Optima Scales OP-926-2000 Hanging Scale - 2000 lbs x 0.2 lb. (OP-926-2000)
- Global Industrial Shipping & Packing Scales