Shop All Bench and Floor Scale Accessories
Global Industrial
Replacement LCD Indicator For 244701 & 244293
Mfr # 412586
Zoro # G609146335
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 9-1/2 in
- Width 2-1/2 in
- Height 4.9 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412586
- Zoro # G609146335
- UPC # 707022460088
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 9-1/2 in |
Width | 2-1/2 in |
Height | 4.9 in |
Details
Material | Aluminum |
Color | White |
Item | Indicator |
Description
This Replacement Indicator will work with the Global Industrial, Wheelchair Scale, model number 244701, and the Global Industrial, Handrail Medical Scale, model number 244293.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- ENCORE PACKAGING 3" Plastic Stretch Film Handle (EP-780)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- GLOBAL INDUSTRIAL A/C Adaptor for Global Electronic Counting Scale (422855)
- GLOBAL INDUSTRIAL Ramp For 4'x4' NTEP Pallet Scale, 40Lx48Wx4-3/16H, 10,000 lb Capacity (412229)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- GLOBAL INDUSTRIAL Replacement Display Adaptor 5.9'L (RP4006)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- Global Industrial Bench and Floor Scale Accessories