Shop All Food Service Appliance Parts
Global Industrial
Replacement Inner Drain Tube For Nexel Model 243004
Mfr # 243277
Zoro # G808613485
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243004
- Height 1/2 in
- Width 63 in
- Depth (In.) 1/2/2024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243277
- Zoro # G808613485
- UPC # 707022487771
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1/2 in |
Width | 63 in |
Depth (In.) | 1/2/2024 |
Details
Item | Drain Tube |
For Use With | Model 243004 |
Description
This replacement inner drain tube is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Black Drip 12 oz. Coffee Maker (024002-004-0000)
- PERFECT FRY Fan Kit, Main (2DT951-C)
- CALIFIA FARMS Califia Farms Barista Blend Unsweetened 32 oz., PK6 (420235)
- DUKE Thermostat, Hi-Limit-Type A-133, 235F .250 Male Tab (222961)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- HAMILTON BEACH COMMERCIAL AUGER BEARING (08-3047)
- Global Industrial Food Service Appliance Parts