Shop All Bench and Floor Scale Accessories
Global Industrial
Replacement Indicator For 318503
Mfr # 412606
Zoro # G709146013
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 8.78 in
- Width 6-3/4 in
- Length 9-3/4 in
- Material Abs Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412606
- Zoro # G709146013
- UPC # 707022463935
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Height | 8.78 in |
Width | 6-3/4 in |
Length | 9-3/4 in |
Details
Color | White |
Material | Abs Plastic |
Description
The Global Industrial, Replacement Indicator is compatible with the Global Industrial, Digital Physician Scale with Height Rod, model number 318503. Includes a 12V 500ma adapter, built-in lead-acid rechargeable battery, multiple hold functions, and measuring unitsincluding zero, tare, and gross. UL and cUL certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH EZ Squeeze™ Three-Hole Punch, 40-Sheet Capacity (2240)
- NEENAH PAPER Cardtock, Terra, 250, PK250 (22781)
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- GLOBAL INDUSTRIAL Ramp For 4'x4' NTEP Pallet Scale, 40Lx48Wx4-3/16H, 10,000 lb Capacity (412229)
- GLOBAL INDUSTRIAL AC Adapter - 12V 500mA (318528)
- GLOBAL INDUSTRIAL A/C Adaptor for Global Electronic Counting Scale (422855)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- Global Industrial Shipping & Packing Scales