Shop All Bench and Floor Scale Accessories
Global Industrial
Replacement Indicator For 244241 & 244242
Mfr # 412585
Zoro # G109146309
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.78 in
- Length 9-3/4 in
- Color Gray
- Width 6-3/4 in
- Material Abs Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412585
- Zoro # G109146309
- UPC # 707022460071
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Height | 8.78 in |
Length | 9-3/4 in |
Width | 6-3/4 in |
Details
Color | Gray |
Material | Abs Plastic |
Description
This Replacement Indicator will work with the Global Industrial Industrial Bench & Floor Scale with LCD Indicator, model numbers 244241 and 244242.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Form, Time Card, 3.5X8.5 Pk (TOP1291)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- DEWALT Blue Lumber Crayon, 2 PK (DWHT72719)
- PILOT Pilot® Refill For Dr. Grip Center Of Gravity Pen, Medium, Black Ink, 2/Pack (77271)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- GLOBAL INDUSTRIAL A/C Adaptor for Global Electronic Counting Scale (422855)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- GLOBAL INDUSTRIAL Replacement Display Adaptor 5.9'L (RP4006)
- GLOBAL INDUSTRIAL Ramp For 4'x4' NTEP Pallet Scale, 40Lx48Wx4-3/16H, 10,000 lb Capacity (412229)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- Global Industrial Bench and Floor Scale Accessories