Shop All Bench and Floor Scale Accessories
Global Industrial
Replacement Indicator Display for Pallet Scales 242433 & 242434
Mfr # 412668
Zoro # G011970344
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/8 in
- Material ABS Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412668
- Zoro # G011970344
- UPC # 707022497954
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Length | 8-1/8 in |
Details
Material | ABS Plastic |
Color | Black |
Item | Indicator |
Description
Weighing units available: lb, kg, oz. LCD display provides high visibility readout for convenience. RS-232 serial port connectivity. This Replacement Indicator Display is compatible with the Global Industrial™ Pallet Scales, model numbers 242433 and 242434. Functions include unit selection, zero, tare and hold.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- AVERY Shipping Labels with Sure Feed fo, PK150 (6874)
- UWE 12 lb, .001 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-6)
- BSC PREFERRED 3 x 24-1/4'' White Triangle Mailing Tubes, 50PK (S-8108)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- GLOBAL INDUSTRIAL A/C Adaptor for Global Electronic Counting Scale (422855)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- GLOBAL INDUSTRIAL AC Adapter - 12V 500mA (318528)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Small, Brown, PK500 (HS120312)
- Global Industrial Shipping & Packing Scales