Shop All Vacuum Accessories
Global Industrial
Replacement Hose for HEPA Backpack Vacuum 641754
Mfr # RP8320
Zoro # G211970335
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 2-1/4 to 6.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # RP8320
- Zoro # G211970335
- UPC # 707022496179
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 2-1/4 to 6.9 ft |
Details
Color | Black |
Material | Plastic |
Item | Hose |
Description
This replacement Hose is compatible with the Global Industrial™ Ergonomic HEPA Backpack Vacuum, model number 641754.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. BRONNERS 16OZ Tea Tree Cast Soap (CSTT16)
- CARLISLE FOODSERVICE JC1945CB23 Gray 3-Compartment Janitorial Tool Caddy for JC1945S23 and JC1945L23 Carts (271JC1945CGY)
- LIBMAN COMMERCIAL Plunger, Toilet Bowl Brush And Caddy Set, 2PK (1024)
- DURAWIPE Durawipe 700 Wiper, 960 Wipes, 24 PK (D722W)
- GLOBAL INDUSTRIAL Replacement Hose for Drum Top HEPA Wet/Dry Vacuum 641753 (RP8330)
- GLOBAL INDUSTRIAL 30W Squeegee for Wet & Dry Vacuum, VA00002A (261751)
- GLOBAL INDUSTRIAL Replacement 20in Hose for Portable HEPA Wet/Dry Vacuum 641808 (RP6609)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- GLOBAL INDUSTRIAL Replacement Wet Nozzle for Portable HEPA Wet/Dry Vacuums 641808 & 641809 (RP6607)
- NILFISK Vacuum Accessory (22433902)
- GREEN KLEAN Green Klean GK-5300 Triple Layer Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-5300)
- Global Industrial Vacuum Accessories