Shop All Vacuum Parts
Global Industrial
Replacement Hose For Cat C21V Wet/Dry Vacuum 641757
Mfr # RP6596
Zoro # G808653603
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1.5
- Length 98-3/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # RP6596
- Zoro # G808653603
- UPC # 707022472890
- Country of Origin China
- Category Vacuum Parts
Dimensions
Length | 98-3/8 in |
Details
Net Weight | 1.5 |
Material | Plastic |
Description
This Replacement Hose is compatible with the Cat C21V Stainless Steel HEPA Wet/Dry Vacuum, model number 641757.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Nifty Nabber 48 In. Grabber Tool (960430)
- TOUGH GUY High Efficiency Laundry Detergent, 100 lb Box, Powder, Lightly Scented, White (2CXX6)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107736)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29396)
- GLOBAL INDUSTRIAL Replacement Extension Wand, 2 Pieces, For Cat C06V Wet/Dry Vacuum 641758 (CRP1018)
- GLOBAL INDUSTRIAL Replacement Metal Extension Wands For Cat C16V Wet/Dry Vacuum 641759 (CRP1021)
- GLOBAL INDUSTRIAL Replacement 6in Power Cord for Upright Vacuum 641835 (RP6705)
- GLOBAL INDUSTRIAL Replacement 13' Hose For Cat C16V Wet/Dry Vacuum 641759 (CRP1024)
- GLOBAL INDUSTRIAL Replacement Metal Wand For Cat C21V Wet/Dry Vacuum 641757 (RP6597)
- GLOBAL INDUSTRIAL Replacement Metal Crevice Tool Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6594)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- Global Industrial Vacuum Parts