Shop All HEPA & ULPA Air Filters
Global Industrial
Replacement HEPA Filter For Air Scrubber
Mfr # 292941
Zoro # G711937678
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 2 in
- Actual Height 16 in
- Actual Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292941
- Zoro # G711937678
- UPC # 707022403955
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 2 in |
Actual Height | 16 in |
Actual Width | 16 in |
Description
Efficiency rating of 99.97% against 0.3 micron oily aerosol particles. The change light indicator will illuminate when the HEPA filter needs to be changed. This product has a 12-month manufacturerfts limited warranty for parts and a 12-month manufacturerfts limited warranty for labor. Protect your purchase beyond the manufacturerfts limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark (3900-0361-501)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP-30-W)
- MR. HEATER Adaptr Lp 1"F Toss1/4Mpt (F273754)
- HONEYWELL THERMAL SOLUTIONS M9484F1007 24V Nonspring (M9484F1007)
- GLOBAL INDUSTRIAL 24W x 24H x 11-1/2D HEPA Filter, 99.97% Efficient, High Capacity (B2352435)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- NOVATEK Novatek General Purpose Replacement Filter For Novair 1000, 11-1/2inL x 24inW x 24in H (F4005)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- NOVATEK Air Scrubber Filter, MERV 8, 24x24x1", 40PK (F4020)
- AUSTIN AIR Austin Air FR400A Healthmate Filter - Black (FR400A)
- FELLOWES MFG AeraMax Pro True HEPA Filters, 2/Pack (9416602)
- Global Industrial HEPA & ULPA Air Filters