Shop All HEPA & ULPA Air Filters
Global Industrial
Replacement HEPA Filter For 293052
Mfr # 293056
Zoro # G408620326
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 6
- Actual Height 20
- Actual Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293056
- Zoro # G408620326
- UPC # 707022437370
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 6 |
Actual Height | 20 |
Actual Width | 20 |
Description
Make sure your advanced purification system has enough filters for the year to ensure lasting performance and service. The HEPA Filter acts as the final stage of defense for your Global Industrial commercial air scrubber and will help catch bacteria, allergens, dusts and fumes. There is an indicator light on the control panel that will illuminate when the HEPA filter should be replaced. This replacement HEPA Filter is intended for the Global Industrial commercial grade air scrubber / negative air machine - model 293052.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Blower, 480 cfm, 115V, 1200/1400 rpm (50769-D500)
- SCOTCH 3M Filtrete 18 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL21-4)
- FRIEDRICH Wall Sleeve, Painted Steel (WSE)
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- GLOBAL INDUSTRIAL 24W x 24H x 11-1/2D HEPA Filter, 99.97% Efficient, Std. Capacity (B2352441)
- GLOBAL INDUSTRIAL 24W x 24H x 11-1/2D HEPA Filter, 99.97% Efficient, High Capacity (B2352435)
- AIR HANDLER HEPA Air Filter, 24x24x3" (19RR61)
- FILTRETE Premium True HEPA Room Air Purifier Filter, 7.3 x 13.86, PK4, 4PK (7100201285)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12", Media Color: White (2GHH1)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B615)
- Global Industrial HEPA & ULPA Air Filters