Shop All Food Service Appliance Parts
Global Industrial
Replacement Glass Door Handle For Nexel Models 243004, 243005, 243037 & 243038
Mfr # 243294
Zoro # G108613536
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243004, 243005, 243037 & 243038
- Height 1-3/8 in
- Width 10-5/8 in
- Depth (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243294
- Zoro # G108613536
- UPC # 707022487962
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-3/8 in |
Width | 10-5/8 in |
Depth (In.) | 1 |
Details
Item | Door Handle |
For Use With | Model 243004, 243005, 243037 & 243038 |
Description
This replacement glass door handle is compatible with the Nexel Merchandiser Refrigerators and Nexel Merchandiser Freezers. Connects to listed unit to allow for complete service of refrigerators and freezers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED BULL Sugar-Free Red Bull Drink, 8.4 oz, Energy Drink, Sugar-Free, 24 PK (122114)
- TABLECRAFT Condiment Holder, 4 Compartment (103)
- HOBART Thermostat (00-413764-00001)
- CMA DISH MACHINES Ez Glide Door Guide Sq 21 78 (00636.10)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor For Nexel Models 243007, 243008, 243009 & 243010 (243255)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- THE WATERPUR CO WaterPur CCI-5-CLW12 Clear Water Filter Housing - 5" (CCI-5-CLW12)
- Global Industrial Food Service Appliance Parts