Shop All Food Service Appliance Parts
Global Industrial
Replacement Glass Door Gasket For Nexel Model 243004
Mfr # 243276
Zoro # G308613503
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243004
- Height 13/16 in
- Width 48-1/2 in
- Depth (In.) 20-13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243276
- Zoro # G308613503
- UPC # 707022487764
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 13/16 in |
Width | 48-1/2 in |
Depth (In.) | 20-13/16 |
Details
Item | Gasket |
For Use With | Model 243004 |
Description
This replacement glass door gasket is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA Ceramic Tray & Sealer For - Part# Amar0156942 (AMAR0156942)
- CRESTWARE Mesh Strainer, 2-1/2in.H, Fine Double Mesh (WHSDF6)
- BUNN Deliming Spring For Bunn - Part# 1188-0000 (1188-0000)
- BUSY BEE 12 oz. Busy Bee Honey, PK12 (BB1301)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- BEVLES OnOff Switch (780217)
- Global Industrial Food Service Appliance Parts