Shop All Floor Scrubber Parts
Global Industrial
Replacement GFCI 80ft Extension Cord for Electric Floor Scrubbers
Mfr # RP6487
Zoro # G511937151
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 960 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP6487
- Zoro # G511937151
- UPC # 707022403818
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Cord Length | 960 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- PIG Sorbents, 12 gal, 6 in x 48 in, Universal, Gray, Polypropylene (PIG100)
- GLOBAL INDUSTRIAL Replacement Rubber Skirt 110x1570 for 641265 Floor Scrubber (RP6517)
- GLOBAL INDUSTRIAL Replacement Squeegee Assembly For Ride On Scrubbers 641747 & 641750 (CRP1009)
- GLOBAL INDUSTRIAL Replacement Scrub Brushes for Mini Floor Scrubber, 2PK (641376)
- GLOBAL INDUSTRIAL Replacement Rear Squeegee Blade for 641410 & 641411 Floor Scrubbers (RP6457)
- GLOBAL INDUSTRIAL 20in Floor Machine Scrub Brush (641260)
- GLOBAL INDUSTRIAL Replacement Filter Assembly Global for 261990, 641250, 641745 Floor Scrubbers (RP6581)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87099)
- Global Industrial Floor Scrubber Parts