Shop All Food Service Appliance Parts
Global Industrial
Replacement Gasket For Nexel Model 243005
Mfr # 243273
Zoro # G908613521
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243005
- Height 13/16 in
- Width 56-1/8 in
- Depth (In.) 27-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243273
- Zoro # G908613521
- UPC # 707022487726
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 13/16 in |
Width | 56-1/8 in |
Depth (In.) | 27-3/8 |
Details
Item | Gasket |
For Use With | Model 243005 |
Description
This replacement gasket is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temperature Control For - Part# 800337 (800337)
- TOPS HANDLE POT 2PK #782 (55710)
- PRINGLES Pringles, Original, 12 PK (84563)
- SOUTHBEND Gas Valve (1401339)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor For Nexel Models 243007, 243008, 243009 & 243010 (243255)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- ADVANCE Ballast - 4 Bulb (Adv Ance) (ICN-4P32-N)
- Global Industrial Food Service Appliance Parts