Shop All Squeegee Parts
Global Industrial
Replacement Front Squeegee Blade For 13in Scrubber
Mfr # 641788
Zoro # G911937317
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641788
- Zoro # G911937317
- UPC # 707022455893
- Country of Origin China
- Category Squeegee Parts
Details
Color | Red |
Material | Polyurethane |
Item | Front Squeegee Blade |
Description
Replacement squeegees fit onto the front squeegee assembly on Global Industrial Floor Scrubbers. The slotted design allows the dirty solution to go through the vacuum to be recovered. For use with 13in floor scrubbers Global Models: 641751, 641752.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- NATIONWIDE SALES Global Industrial„¢ Replacement Bag For Upright Vacuums (111206)
- TOUGH GUY Replacement Valve (1DYD9)
- PROTEAM Front Wheel, 2 Wheels/Axle (106983)
- GLOBAL INDUSTRIAL Replacement Front Squeegee Blade for 17in, 18in, 20in, 22in & 26in Scrubber (262000)
- GLOBAL INDUSTRIAL Replacement Squeegee Assembly 760 Double Wheel, 261990, 641250, 641263, 641264, 641244, 641407 (RP6423)
- CONTEK 60 in. Wood Broom Handle (10547W)
- CONTEK 60 in. Wood Broom Handle (10548W)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 18 Inch (BD-A-1-18M)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- UNGER Brass Squeegee Channel 10 Inch (GC250)
- Global Industrial Squeegee Parts