Shop All Food Service Appliance Parts
Global Industrial
Replacement Front Grille For Nexel Model 243006
Mfr # 243266
Zoro # G608613524
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243006
- Height 1-13/16 in
- Width 49-13/16 in
- Color Black
- Depth (In.) 12/3/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243266
- Zoro # G608613524
- UPC # 707022487658
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-13/16 in |
Width | 49-13/16 in |
Depth (In.) | 12/3/2008 |
Details
For Use With | Model 243006 |
Color | Black |
Description
This replacement front grille is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- ALLPOINTS Thermostat b200 For Nemco, NEM45764A (46-1177)
- DURSTON MANUFACTURING SET 50PC DR MECH MASTER (VIMMS450)
- CARLISLE FOODSERVICE Tumbler (402007)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- ROBERTSHAW Dishwasher and Coffee Brewer Water Valve (CB-826)
- Global Industrial Food Service Appliance Parts