Shop All Vacuum Accessories
Global Industrial
Replacement Floor Brush For Cat C06V Wet/Dry Vacuum 641758
Mfr # CRP1019
Zoro # G109145395
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Cat® C06V Wet/Dry Vacuum 641758
- Weight 0.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # CRP1019
- Zoro # G109145395
- UPC # 707022482981
- Country of Origin China
- Category Vacuum Accessories
Details
Color | Black |
Item | Floor Brush |
For Use With | Cat® C06V Wet/Dry Vacuum 641758 |
Weight | 0.66 |
Description
This Replacement Floor Brush is compatible with the Cat C06V Stainless Steel HEPA Wet/Dry Vacuum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- CARRAND WASHER SQUEEGEE 20"" (61013)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- ECHO Backpack Blower, Gas, 2 Stroke, 24.8 lb. (PB-9010H)
- GLOBAL INDUSTRIAL Replacement Wet Nozzle for Portable HEPA Wet/Dry Vacuums 641808 & 641809 (RP6607)
- GLOBAL INDUSTRIAL Replacement Hose for Drum Top HEPA Wet/Dry Vacuum 641753 (RP8330)
- GLOBAL INDUSTRIAL 30W Squeegee for Wet & Dry Vacuum, VA00002A (261751)
- GLOBAL INDUSTRIAL Replacement 20in Hose for Portable HEPA Wet/Dry Vacuum 641808 (RP6609)
- GLOBAL INDUSTRIAL Replacement Hose for HEPA Backpack Vacuum 641754 (RP8320)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- PROTEAM Shoe Kit, Xover Performance Floor Tool (107076)
- Global Industrial Vacuum Accessories