Shop All Dehumidifiers
Global Industrial
Replacement Filter, For Use With 145 Pint Dehumidifier 653660
Mfr # 653661
Zoro # G209146490
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Cabinet Material Carbon Sponge
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 653661
- Zoro # G209146490
- UPC # 707022343015
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 3/4 in |
Details
Cabinet Material | Carbon Sponge |
Description
Washable filter for use with 145 Pint Dehumidifier 653660.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- TEMPCO Heating Element (CRT10103)
- DAYTON Motor Slide Rails (VTSYT99LRG)
- DIAL MFG Dial Manufacturing Inc 1 Pint Cooler Cleaner Treatment 5218 (5218)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- GLOBAL INDUSTRIAL Desiccant Dehumidifier, 105 Pints, 115V (604142)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- GLOBAL INDUSTRIAL Crawl Space Commercial Dehumidifier With Pump, 90 Pint Output Per Day (246707)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 200 Pints a Day Dehumidification with Water Pump (246690)
- TOPDOC Mini Dehumidifier with UV & TiO2 (TO825009)
- Global Industrial Dehumidifiers