Shop All Dehumidifiers
Global Industrial
Replacement Filter For 90 Pint Dehumidifier
Mfr # 246708
Zoro # G009146287
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-5/16 in
- Height 13-13/32 in
- Cabinet Material Aluminum
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246708
- Zoro # G009146287
- UPC # 707022407427
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 8-5/16 in |
Height | 13-13/32 in |
Depth | 1 in |
Details
Cabinet Material | Aluminum |
Description
This washable air filter is lightweight, making it ideal for storage in large quantities if preferred. Aluminum frame construction ensures strong durability and performance. Sold in single package quantities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Fp-02 Conversion Kit Lp (FP-02)
- DUNDAS JAFINE 4 INCH CLAMP DRYER (MC4ZW)
- SELKIRK TERMINATION CAP 4"" (244800)
- ALL-FILTERS 10 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10201.POLY 6PK)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 200 Pints a Day Dehumidification with Water Pump (246690)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- GLOBAL INDUSTRIAL Desiccant Dehumidifier, 105 Pints, 115V (604142)
- GLOBAL INDUSTRIAL 30 Pint Portable Dehumidifier, 9-5/8W x 9-5/8D x 19-11/16H (246731)
- GLOBAL INDUSTRIAL Dehumidifier Commercial Grade Refrigeration 250 Pints a Day Dehumidification with Water Pump (246704)
- SERENELIFE Dehumidifier, SLDEHU50 (SLDEHU50)
- Global Industrial Dehumidifiers