Shop All Floor Scrubber Parts
Global Industrial
Replacement Filter for 49 Auto Ride-On Sweeper 641748
Mfr # 641330
Zoro # G108657776
Sold in multiples of 9 for $2,051.91
Free Shipping & Returns
$2,051.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641330
- Zoro # G108657776
- UPC # 707022357487
- Country of Origin China
- Category Floor Scrubber Parts
Details
Item | Hepa Filter |
For Use With | Global industrial |
Description
Replacement filter for 49 auto ride-on sweeper Global model 641327 and 641748.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V (SC889D)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- GLOBAL INDUSTRIAL Replacement Plastic Recovery Tank for Auto Floor Scrubber 713170 (RP8304)
- GLOBAL INDUSTRIAL Polyurethane Front Squeegee Blade for 18 Scrubber (261180)
- GLOBAL INDUSTRIAL Replacement Rubber Rear Squeegee for Auto Floor Scrubber 713170 (RP8300)
- GLOBAL INDUSTRIAL Replacement Keys for Global Floor Scrubbers/Sweepers (RP6494)
- GLOBAL INDUSTRIAL Replacement Rear Squeegee Blade for 641410 & 641411 Floor Scrubbers (RP6457)
- GLOBAL INDUSTRIAL Replacement Rubber Skirt 110x1570 for 641265 Floor Scrubber (RP6517)
- NOBLES Side Brush (604626)
- Global Industrial Floor Scrubber Parts