Shop All Fan Parts
Global Industrial
Replacement Fan Blades for 24 Blower Fan, Model 607220
Mfr # 600598
Zoro # G408825721
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global 24" Blower Fan, Model 607220
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 600598
- Zoro # G408825721
- UPC # 707022126366
- Country of Origin China
- Category Fan Parts
Details
For Use With | Global 24" Blower Fan, Model 607220 |
Color | Black |
Description
For use with Model 607220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King RF35S Grease Filter, Aluminum, For DS, AV, AR, AX Series Range Hoods (RF-35S)
- MRCOOL FlaretoWeld (WF-34)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (9618-11)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- GLOBAL INDUSTRIAL 1/3 Hp Motor For 30 Pedestal Fan, Model 585280 (RP7001)
- GLOBAL INDUSTRIAL 12in Industrial Workstation Fan with 23inL Fan Arm, Black (493635)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- GLOBAL INDUSTRIAL Replacement Wall Mount for 607050, 607051, 258321, 258322 (292229)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for 30 Fan - Model 652299 (292232)
- BARNES & JONES Head Assembly, 1-1/4 in. (FT56)
- Global Industrial Fan Parts