Shop All Food Service Appliance Parts
Global Industrial
Replacement Evaporator For Nexel Model 243010
Mfr # 243263
Zoro # G008613520
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243010
- Height 7-1/2 in
- Width 28-5/16 in
- Depth (In.) 6/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243263
- Zoro # G008613520
- UPC # 707022487610
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 7-1/2 in |
Width | 28-5/16 in |
Depth (In.) | 6/1/2002 |
Details
Item | Evaporator |
For Use With | Model 243010 |
Description
This replacement evaporator is compatible with the Nexel Reach-in Freezer. Connects to listed unit to allow for complete service of freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTOP Diet Root Beer Soda 32 oz (701394)
- VICTORY Control-Rtn400, Warmer Solid Dr, #502S501D-01 (502S501D-01)
- HEATCRAFT Bohm Motor 1/15 Hp 208-230 Vol (25317701S)
- CRETORS Floss Ring, SS (4355)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Shelf For Nexel Model 243005 (243282)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor Blade For Nexel Models 243005, 243037 & 243038 (243254)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- HATCO High Limit Control163K, 1/4 X 4, 20 For - Part# Ht02.16.116.00 (HT02.16.116.00)
- Global Industrial Food Service Appliance Parts