Shop All Food Service Appliance Parts
Global Industrial
Replacement Evaporator For Nexel Model 243005
Mfr # 243258
Zoro # G908613477
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243005
- Height 7-5/16 in
- Width 18-1/2 in
- Depth (In.) 6/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243258
- Zoro # G908613477
- UPC # 707022487566
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 7-5/16 in |
Width | 18-1/2 in |
Depth (In.) | 6/1/2002 |
Details
Item | Evaporator |
For Use With | Model 243005 |
Description
This replacement evaporator is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRETZEL CRISPS Original Deli Style Thin Crunchy Pretzel Crackers Bag 3 oz., PK8 (110008)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Sand, PK 36 (R2020SAND)
- DIXIE Disposable Knife, Black, Heavy-Medium Weight, PK1000 (DIX KM507)
- ALLPOINTS Thermometer , Fridge/Freezer (621151)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GE Halogen 20W Bulb (WB25X10019)
- Global Industrial Food Service Appliance Parts