Shop All Food Service Appliance Parts
Global Industrial
Replacement Evaporator Fan Motor For Nexel Models 243035 & 243004
Mfr # 243256
Zoro # G108613468
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243035 & 243004
- Height 3-5/16 in
- Width 3-1/2 in
- Depth (In.) 3/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243256
- Zoro # G108613468
- UPC # 707022487542
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-5/16 in |
Width | 3-1/2 in |
Depth (In.) | 3/5/2016 |
Details
Item | Evaporator Fan Motor |
For Use With | Model 243035 & 243004 |
Description
This replacement evaporator fan motor is compatible with the Nexel Reach-in Refrigerator and Nexel Merchandiser Refrigerator. Connects to listed units to allow for complete service of refrigerators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Boiler Heater 240V 3500W (G197A)
- ALLIANCE VALVE 3-WAY 240-50/60 US 20L/M (F8286401P)
- AJAX TOOL WORKS PUNCH OLD STYLE 911 (AJ911-OS)
- ALLPOINTS Silicone Sealant (851116)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- RINNAI GASKET, (111) RU80, RU98I/E KB (109000232)
- Global Industrial Food Service Appliance Parts