Shop All Food Service Appliance Parts
Global Industrial
Replacement Evaporator Fan Motor For Nexel Models 243007, 243008, 243009 & 243010
Mfr # 243255
Zoro # G308613527
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243007, 243008, 243009 & 243010
- Height 3-5/16 in
- Width 3-1/2 in
- Depth (In.) 3/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243255
- Zoro # G308613527
- UPC # 707022487528
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-5/16 in |
Width | 3-1/2 in |
Depth (In.) | 3/5/2016 |
Details
Item | Evaporator Fan Motor |
For Use With | Model 243007, 243008, 243009 & 243010 |
Description
This replacement evaporator fan motor is compatible with the Nexel Reach-in Refrigerators and Nexel Reach-in Freezers. Connects to listed units to allow for complete service of refrigerator and freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Condenser 7 X 8 Coil (11000080)
- BKI Pilot Light, 250V Rect Blk Bez (PL0003)
- BAR MAID Brush Kit (Glass Washer) (BRS-1720SL)
- DOLE Dole Tropical Fruit Salad In Light Syrup 100 oz., PK6 (09082)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor Blade For Nexel Models 243005, 243037 & 243038 (243254)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Model 243004 (243235)
- GLOBAL INDUSTRIAL Replacement Shelf For Nexel Model 243005 (243282)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- MANITOWOC ICE Accumulator Suction (000007281)
- Global Industrial Food Service Appliance Parts