Shop All Food Service Appliance Parts
Global Industrial
Replacement Evaporator Fan Motor Blade For Nexel Models 243005, 243037 & 243038
Mfr # 243254
Zoro # G808613492
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243005, 243037 & 243038
- Height 1-1/8 in
- Width 6-1/8 in
- Depth (In.) 6/1/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243254
- Zoro # G808613492
- UPC # 707022487511
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-1/8 in |
Width | 6-1/8 in |
Depth (In.) | 6/1/2008 |
Details
Item | Evaporator Fan Motor Blade |
For Use With | Model 243005, 243037 & 243038 |
Description
This replacement evaporator fan motor blade is compatible with the Nexel Reach-in Refrigerator, Nexel Merchandiser Refrigerator and the Nexel Merchandiser Freezer. Connects to listed units to allow for complete service of refrigerator and freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- VICTORINOX 4 in Red Paring Knife (6.7701)
- GARLAND Burner Valve (G4447-47A)
- FEDERAL INDUSTRIES Sensor, Temp 10 10K (32-19094)
- GLOBAL INDUSTRIAL 4 Casters For Nexel Merchandisers, Refrigerators & Freezers (243292)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor For Nexel Models 243007, 243008, 243009 & 243010 (243255)
- VULCAN HART S-Hook 3-1/2 Long (00-719344)
- Global Industrial Food Service Appliance Parts