Shop All Food Service Appliance Parts
Global Industrial
Replacement Elbow Pipe For Nexel Models 243007, 243008, 243009 & 243010
Mfr # 243252
Zoro # G808613508
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243007, 243008, 243009 & 243010
- Height 2 in
- Width 1-3/8 in
- Depth (In.) 1/3/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243252
- Zoro # G808613508
- UPC # 707022487498
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 2 in |
Width | 1-3/8 in |
Depth (In.) | 1/3/2008 |
Details
Item | Elbow Pipe |
For Use With | Model 243007, 243008, 243009 & 243010 |
Description
This replacement elbow pipe is compatible with the Nexel Reach-in Refrigerators and Nexel Reach-in Freezers. Connects to listed units to allow for complete service of refrigerator and freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Farro 25lbs (7015B25)
- FRIGIDAIRE Freezer Drawer Gasket (5304501270)
- ZUMEX Set Wheel With Brake Podium In (S3320040-01)
- STAR MANUFACTURING Heating Element - 208V/4350W (2N-Z8484)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- RANDELL Signal Light 1/2" Red 250V (EL LGT500)
- Global Industrial Food Service Appliance Parts