Shop All Vacuum Accessories
Global Industrial
Replacement Dry Floor Brush For Cat C16V Wet/Dry Vacuum 641759
Mfr # CRP1022
Zoro # G709145351
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14 in
- Height 4-5/16 in
- Weight 1.98
- For Use With Cat® C16V Wet/Dry Vacuum 641759
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # CRP1022
- Zoro # G709145351
- UPC # 707022483018
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 14 in |
Height | 4-5/16 in |
Details
Color | Black |
Weight | 1.98 |
For Use With | Cat® C16V Wet/Dry Vacuum 641759 |
Description
This Replacement Floor Brush is compatible with the Cat C16V Stainless Steel HEPA Wet/Dry Vacuum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Vacuum Bag, Dry, Cartridge Filter, 5 PK (4010038N)
- PREMIER 3X7 Row Zpro Wire Brsh Stnls Ar10202 (10202)
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGZ3)
- GLOBAL INDUSTRIAL Replacement Wet Nozzle for Portable HEPA Wet/Dry Vacuums 641808 & 641809 (RP6607)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- GLOBAL INDUSTRIAL Replacement 20in Hose for Portable HEPA Wet/Dry Vacuum 641808 (RP6609)
- GLOBAL INDUSTRIAL 30W Squeegee for Wet & Dry Vacuum, VA00002A (261751)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- PROTEAM Swivel Hose Cuff (101950)
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic Vacuum Detail Cleaning Accessory Kit V1MK (V1MK)
- Global Industrial Vacuum Accessories