Shop All Food Service Appliance Parts
Global Industrial
Replacement Door Handle For Nexel Model 243006
Mfr # 243295
Zoro # G608613463
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243006
- Height 2-3/16 in
- Width 12-13/16 in
- Depth (In.) 1/3/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243295
- Zoro # G608613463
- UPC # 707022487979
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 2-3/16 in |
Width | 12-13/16 in |
Depth (In.) | 1/3/2016 |
Details
Item | Door Handle |
For Use With | Model 243006 |
Description
This replacement door handle is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FOREST Organic Gummy Bears, 0.8 oz Pouch, PK65 (21294)
- ATOSA Evaporator (W0202122)
- LAYS Lay's Baked BBQ Potato Chips 1.12 oz. Bags, PK64 (44395)
- ALLPOINTS Tape, Fiberglass (1/2"Inx 54Ft) (1421168)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor For Nexel Models 243007, 243008, 243009 & 243010 (243255)
- BLODGETT Signal Light 3/8" X 1-5/16" Red 250V (40954)
- Global Industrial Food Service Appliance Parts