Shop All Food Service Appliance Parts
Global Industrial
Replacement Defrost Heater For Nexel Model 243038
Mfr # 243251
Zoro # G308613466
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243038
- Height 3-7/8 in
- Width 28-1/8 in
- Depth (In.) 2/5/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 243251
- Zoro # G308613466
- UPC # 707022487481
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-7/8 in |
Width | 28-1/8 in |
Depth (In.) | 2/5/2008 |
Details
Item | Defrost Heater |
For Use With | Model 243038 |
Description
This replacement defrost heater is compatible with the Nexel Merchandiser Freezer. Connects to listed unit to allow for complete service of freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Concaved Roller (262626)
- OREGON FRUIT PRODUCT Oregon Fruit Product Blackberry 15 oz. Can, PK8 (10518)
- GARLAND Griddle Thermostat - Sit (4525399)
- ZATARAINS Zatarain's Seasoned Fish Fri 5.75lbs, PK4 (Z02475)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- TRUE Relay, Compela Rp7708-Zr 301 P270 (963194)
- Global Industrial Food Service Appliance Parts