Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser For Nexel Model 243004
Mfr # 243244
Zoro # G808613515
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243004
- Height 4-7/8 in
- Width 8-1/2 in
- Depth (In.) 8/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243244
- Zoro # G808613515
- UPC # 707022487399
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 4-7/8 in |
Width | 8-1/2 in |
Depth (In.) | 8/5/2016 |
Details
Item | Condenser |
For Use With | Model 243004 |
Description
This replacement condenser is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Savor Imports Classic Speculoos Cookie Butter 2.2lbs, PK6 (652708)
- VULCAN HART Hose, 00-913135-00042 (00-913135-00042)
- DEL MONTE Del Monte Diced Pears 105 oz., PK6 (2002202)
- BOARDWALK Translucent Plastic Cold Cup 7 oz., Pk100 (BWK TRANSCUP7)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- DYNAMIC COOKING SYSTEMS Knob 2 D, Off-On (14008-1)
- Global Industrial Food Service Appliance Parts